Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Heavy-duty flat connector

For detailed information, other images and documents, please select individual articles from the following table.

Heavy-duty flat connector

Robust flat connector for narrow wood/wood joint connections for transferring high loads (e.g. timber frame or truss connections)

See product details

Available in 3 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • High load-bearing capacity

  • Narrow design

  • Tensile strength Rm ≥ 295 N/mm²

  • Breaking elongation A80 ≥ 22%

  • Sheet metal hot-dip galvanised on both sides (DX51D + Z275 [approx. 20 µm]) in line with EN 10346:2009

  • Application in utilisation classes 1 and 2 in line with EN 1995:2013
Notice

Can be used to secure against uplift loads in combination with threaded rods, bolts or ASSY 4.0 screw-and-washer assemblies. 2 perforated plates and identical wood widths must be used for each connection.



Allowance must be made for eccentricity in one-sided connections.



Nail edge clearances and bolt intervals must be observed in line with EC5.



The nails must be arranged symmetrically with the axis of the centrally applied force.



Diameter of bolts, screws and anchors may only be max. 2 mm smaller than the diameter of the hole.



The respective basic conditions of the applicable anchor approval must be observed.



Available work documents:


Load tables and detailed installation instructions can be found on the service page www.wuerth.de/holzverbinder

CE marking in line with EN 14545:2009-02