For detailed information, other images and documents, please select individual articles from the following table.
Set of male TX bits SUPER GRIP
Can be used to loosen screws with stripped TX socket drives
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Suitable for all female TX socket drives
The special profile of the bit makes it possible to "bite" and unscrew a stripped or rounded TX socket drive
Particularly durable and high-quality material
Can be used with a screwdriver or a ratchet with the 1/2'' x 10 mm adapter supplied
Contains T10, T15, T20, T25, T27, T30, T40 lg 50 mm bits with 1/4'' hex and T45, T50, T55 lg 38 mm bits with 10 mm hex
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!