For detailed information, other images and documents, please select individual articles from the following table.
High-end power LED pocket torch WTX6
3 light functions — Power (600 lumens), Mid Power (250 lumens) and Low Power (80 lumens). Also suitable for NiMH batteries
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Reflector lens technology for optimum light efficiency
- Hard gold-plated contacts provide optimal protection against corrosion
- Internal twist-focus mechanism for switching between uniform short-range beam (defocused) and concentrated long-range beam (focused)
- High degree of protection (IP67)
- Integrated roll protection
- Non-slip surface
- End cap switch
- Battery cartridge for simple battery change
Batteries not included in the scope of delivery
Suitable for local visual inspections to DIN EN 13018
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!