For detailed information, other images and documents, please select individual articles from the following table.
High-temperature joint grease
Lithium complex-soap, mineral-oil-based lubricating grease with additives to improve corrosion, oxidation and wear protection
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Resistant to oxidation - protects against corrosion
Good wear protection
Good load-bearing capacity
Emergency running features
- Suitable for low sliding velocities
- Suitable for oscillating applications
Acid-, resin-, silicone- and AOX-free
Thoroughly clean dirty lubrication points.
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and carry out further development.
This high-temperature joint grease is a lithium complex soap grease on the basis of mineral oil with additives to improve corrosion and oxidation protection, wear protection and load bearing capacity.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!