Potrebna su samo tri koraka da biste se registrovali i koristili sve funkcije koje nudi onlajn prodavnica.
Prodaja samo za pravna lica
QR kôd više ne važi. Kliknite na dugme u nastavku da biste ga ponovo aktivirali.
Exklusiv für Gewerbetreibende
Service-Hotline +43 50 8242 0
Kauf auf Rechnung
Schnelle Lieferung
Über 60.000 Produkte
Sortiranje
26 stavka/e/i sa 85 pronađene/ih verzije/a
Built-in finger protection, does not open wider than ∅ 7 mm
Hinge for stud structures, inset
With small ∅ 26 mm cup housing
Hinge with automatic opening for handle-free fronts
Accommodates door thicknesses of up to 36 mm
For connecting two corner cabinet doors
Hinge for stud structures, overlay
Seamless joints on doors up to 22 mm thick
The hinge system is concealed in the top and bottom of the cabinet
For door thicknesses of 6 to 10 mm and door overlays of up to max. 25 mm (with zero protrusion up to max. 14 mm)
Flap overlay up to 19 mm
Mini hinge suitable for small doors and doors with narrow frames
With integrated damping. Specially for aluminium profile frame doors
Tiomos hinge in NIGHT colour
All-round hinge for sophisticated and versatile door applications
Seamless joints on doors up to 24-mm thick
Rapid final assembly without drilling through glass
Postoji još rezultata pretrage. Da biste dobili preciznije rezultate, detaljnije odredite parametre.
Proverite ovo ili koristite drugi termin za pretragu.