For detailed information, other images and documents, please select individual articles from the following table.
OBX 18-9277/160 hinge plate
Enclosed stainless steel hinge with 18 mm roll diameter for flush-closing doors
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Innovative, ball-bearing technology with very good running properties
- Wear- and maintenance-free
- The hinges are ready-mounted with a fixable bearing and are supplied adjusted with no play
- No pin locking required, as the axle is pressed in firmly and cannot be removed
- Perfectly enclosed hinge roller without cover head
The hinges can be used in DIN R and DIN L doors without alteration.
Specified dimensions not binding. Subject to technical changes!
Suitable for use on abutting and fire-retardant wooden doors, which are mounted on wood, steel and aluminium frames in conjunction with a three-dimensional adjustable mounting element.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!