For detailed information, other images and documents, please select individual articles from the following table.
Holder set 5 30-piece system for perforated plates
Practical with various hooks and holders for holding common tools.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Ensures order, clarity and cleanliness in the workplace
- An additional welding point on the back of the hooks ensures high stability and load-bearing capacity, while galvanised surfaces ensure long-lasting protection
- The mounting clip prevents the hooks and holders from being loosened unintentionally
On all perforated plates and workshop equipment with square hole perforation 10 x 10 mm with 38 mm pitch.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!