For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Individual (without draw bolt)
Long service life
Specially developed cutting geometry
3x splitting of the material in the die — no punching waste sticks to the draw bolt, guaranteed even tool wear and precise, burr-free, circular holes
Precise alignment with the cross line
4 notches on the die
For draw bolt Ø19.0 mm, pre-cutting is also possible with sheet metal puncher size M20 (PG 13.5) as an alternative.
For pre-drilling: HSS twist drill, art. no. 0624...
For greasing the draw bolt: AL 1100 art. no. 0893 110 1
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!