Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Hole saw with CC reversible blade

For detailed information, other images and documents, please select individual articles from the following table.

Hole saw with CC reversible blade

Cemented carbide milling cutter

See product details

Available in 4 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • Extremely robust milling cutter, hence extremely smooth running

  • Equipped with high-tech cemented carbide indexable inserts, as are normally used in metalworking

  • The inserts are rotatable and replaceable

  • Extremely long service life (”This product will not break down”)

  • The special inserts are able to bore holes in all wooden boards (HDF, MDF, OSB, MFP, multi-layer boards, ...) and also plastic boards

  • The produced hole is precise and hence suitable for installing cavity wall sockets, grommets and E-spots

  • The integrated edge countersink (Fig. 2) conceals the edge of the socket in the drilled board so that all components can then be mounted flush. Edge countersink available only for ∅ 68 mm

  • Quality Austrian product

  • Tried, tested and optimized for several years
Notice

Replacement drills available individually to order