For detailed information, other images and documents, please select individual articles from the following table.
Hole saw with countersink bit
For installation of hollow-wall pattress boxes
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Fits all drills with 13 mm chuck
- High cutting performance
- Precise cut for circular drill holes
- High concentricity
- With removable countersink bit
Remove countersink bit for cutting depths greater than 32 mm
Create installation openings for dia. 68 mm hollow-wall pattress boxes and junction boxes
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!