For detailed information, other images and documents, please select individual articles from the following table.
Hollow-ceiling anchor W-HD
Female thread anchor with metric thread for secure anchoring in hollow-core prestressed concrete ceilings. With technical approval. Steel, zinc-plated
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Screws or threaded rods can be used
- The anchor can also be mounted outside the cavity axis, up to 50 mm from the prestressed strand – maximum flexibility
- Quick, easy installation – no special tool required
- Immediate load-bearing capacity – no waiting
- General technical approval Z-21.1-1832
- VdS approval for fixings for stationary water extinguishing systems (approval no. G 412010)
- Fire resistance (anchoring base: concrete C45/55 or C50/60): R30, R60, R90, R120: General technical approval Z-21.1-1832, fire protection test report no. (3526/3426)
- The cone is separated from the expansion sleeve when the screw or hexagon nut is tightened. - Important: At least three screw/nut rotations are required. Applying the installation torque pulls the cone into the expansion sleeve and expands it
- Anchoring is only permissible in hollow-core prestressed concrete ceilings with a hollow space width that does not exceed 4.2 times the web width (bH <= 4.2 x bSt)
Key:
tfi x = thickness of the attachment
du = mirror thickness
bH = cavity width
bSt = web width
sSp = axis distance to pre-stressed strand
c = edge distance
Tinst = installation torque
Key:
tfi x = thickness of the attachment
du = mirror thickness
bH = cavity width
bSt = web width
sSp = axis distance to pre-stressed strand
c = edge distance
Tinst = installation torque
Create the drill hole
Set anchor in place
Mount component
At least three rotations of the screw - Cone separates from sleeve
Apply installation torque
Installation status
- General technical approval Z-21.1-1832
- VdS approval for fixings for stationary water extinguishing systems (approval no. G 412010)
- Fire resistance (anchoring base: concrete C45/55 or C50/60): R30, R60, R90, R120: General technical approval Z-21.1-1832, fire protection test report no. (3526/3426)
Special fastener for anchoring in hollow-core prestressed concrete ceilings
Suitable for cavities and solid zones of hollow-core prestressed concrete ceilings
Fixing points and anchors in a redundant non-structural system with approval
- Hollow-core prestressed concrete ceilings with concrete compressive strength class of C45/55 or B55
- E.g. anchoring of lightweight ceiling coverings and suspended ceilings as well as for statically comparable anchoring up to 1.0 kN/sqm and the mounting of metal structures, brackets, cable conduits, pipes, ventilation lines, suspended ceilings etc.
W-HD can be used in dry indoor areas, e.g. homes, offices, schools, hospitals, retail outlets
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!