Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Single Quadro-L hollow drill bit suitable for SDS-max
Single Quadro-L hollow drill bit suitable for SDS-max - 1
Single Quadro-L hollow drill bit suitable for SDS-max - 2
Single Quadro-L hollow drill bit suitable for SDS-max - 3
Single Quadro-L hollow drill bit suitable for SDS-max - 4
Single Quadro-L hollow drill bit suitable for SDS-max - 5

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Single Quadro-L hollow drill bit suitable for SDS-max

Very fast modular hammer drill bit with dust extraction function, very long service life, symmetrical solid carbide head with four cutting edges and particularly large suction channels. Version without suction adapter.

See product details

Available in 7 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • Dust-free drilling thanks to dust extraction directly at the drill hole, eliminating the need for subsequent cleaning

  • Very fast removal of drill cuttings and very low risk of blockage thanks to the particularly large suction channels

  • Very easy to clean thanks to the removable suction sleeve

  • Protects the user from health risks thanks to significantly reduced dust formation

  • Quick and easy changing of the drill bit thanks to the reusable, compact suction adapter (can be combined with different drill bit diameters, is sustainable and saves costs)

  • The symmetrical solid carbide head with four cutting edges ensures a very long service life and prevents the drill bit from jamming or running off centre when hitting e.g. reinforcement

  • Very easy and accurate tapping thanks to a special self-centring tip

  • For all common vacuum cleaners certified to dust class M
Notice
  • Caution: Reinforcement bars may only be drilled through with permission from a structural engineer!

  • Only for use in conjunction with adapter for Quadro-L hollow drill bit, art. no. 0647120000

  • Observe the enclosed operating instructions

  • Only for use with dust class M vacuum cleaners