Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Hot air blower HLG 2300-E POWER
Hot air blower HLG 2300-E POWER - 1
Hot air blower HLG 2300-E POWER - 2
Hot air blower HLG 2300-E POWER - 3
Hot air blower HLG 2300-E POWER - 4

For detailed information, other images and documents, please select individual articles from the following table.

Hot air blower HLG 2300-E POWER

Handy, lightweight device with continuous temperature and air flow regulation. Additional LCD display with memory function

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • Frequently used settings can be saved using the LCD display

  • The temperature is set in 5°C steps and the air flow is adjusted in 5 stages, thus allowing simple temperature and air flow control

  • Long motor service life of up to 1000 hours

  • Rugged ceramic heater with low impact sensitivity

  • Thanks to the lightweight, ergonomic design, even longer work can be carried out with little fatigue