Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Hot press glue WKL

For detailed information, other images and documents, please select individual articles from the following table.

Hot press glue WKL

Powdered, ready-to-use urea glue with integral hardener.

See product details

Available in 2 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

Low formaldehyde emissions


Easily complies with emissions class E1 in accordance with EN 717.

Soft glued joints.


Keeps your milling tools and saws precise for longer.

5 kg PE sacks.


Unused WKL remains in original packaging.

Properties


  • Soft glued joints (minimal wear for milling tools)

  • Low in formaldehyde

  • Only for indoor use

  • Ideal for water-based paints and water-based stains


Notice

Sensitive types of wood (e.g. birch, teak, ash, beech, pine, maple etc.) may be subject to wetting problems (veneer can be removed easily). In this case, the addition of up to 30% PVAC glue or the use of WKL 40 is recommended.