Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

One-sided hybrid ladder

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

One-sided hybrid ladder

Wooden ladder, single-sided with two non-slip 80 mm deep aluminium steps with tested slip resistance for safe and effortless work according to TRBS 2121-2

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • Lightweight

  • With finger pinch protection when folding due to 25 mm strut clearance

  • Secure and stable thanks to two round metal rods on each side, which clamp the struts together

  • 80 mm deep aluminium steps with grooved surface, slip resistance class R12 according to DIN 51130

  • Rungs of compact and hard wood, double mortised

  • Bucket hook integrated in hinge

  • Transport protection on ladder base
Notice

The aluminium rungs (including fastening material) are included with the ladder and can be fitted in just a few easy steps.