For detailed information, other images and documents, please select individual articles from the following table.
Joint paste Eco
Elastic, hybrid-based adhesive for connecting window sealing tapes for indoor and outdoor applications.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
For bonding window sealing tapes.
Ideal for bonding Würth sealing tapes and sealing fleece on window reveals.
Solvent-free
Odourless and harmless to health after curing.
Highly adhesive and flexible
Permanently joins sealing tapes to construction-related surfaces and is permanently elastic for absorbing movement.
Additional properties:
- Good bonding even on slightly damp substrates
- Resistant to ageing
- Resistant to rain immediately after application
- Plasticiser-free
- Can be plastered over
This information is only a recommendation based on our experience. We assume no liability for application results in individual cases, however, due to the wide range of applications and of storage and application conditions that lie outside the scope of our influence. We always recommend that you conduct your own tests. We reserve the right to make technical changes and further develop products.
For bonding Würth window sealing tapes. Evens out large uneven areas around the reveal and secures difficult corner formations. Outstanding adhesive properties on a wide range of surfaces.
- Surfaces must be clean, load-bearing, dry to slightly damp and free from rust, dust and grease. Adhesion tests are recommended.
- Slight moistening is beneficial for the reaction of the adhesive.
- To ensure sufficient adhesion, the entire surface of the film must be bonded to the wall.
- Large uneven surfaces can be evened out with Würth Eco joint paste; coarse chips or recesses should be filled beforehand.
- Max. joint width 30 mm.
- Use cartridge or bag within 24 hours of opening.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!