Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Hydraulic trolley jack RH-1.3

For detailed information, other images and documents, please select individual articles from the following table.

Hydraulic trolley jack RH-1.3

Load-bearing capacity: 1,300kg

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • Robust frame construction

  • Convex wheels and swivelling wheels mounted on ball bearings ensure a high level of manoeuvrability

  • In the event of overloading, the safety valve causes the lifting rod to enter into idling operation. Safety: Lift height is retained

  • Reliable, precision control during lifting and lowering actions thanks to the simple means of operating the lifting rod

  • Fast centring of the load thanks to the shape of the lifting saddle

  • Lifting rod with ergonomic, rubber-coated handle

  • TÜV/GS approved

  • Trolley jack for passenger cars with low overall height

  • Very low min. height of just 80 mm over a length of 380 mm

  • Foot pedal for activating the quick-lift function


Accessories:


Saddle cushion made of oil-resistant rubber