Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Sicur Fit set
Sicur Fit set  - 1
Sicur Fit set  - 2

For detailed information, other images and documents, please select individual articles from the following table.

Sicur Fit set

For the crimping control system

See product details

Available in 2 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

Safety check on the final crimping diameters for hoses used with zinc-nickel fittings from the range



Set contents:


8 buffers that measure the degree of collapse of the fittings for the braided hoses measuring Ø 3/16 inches to Ø 1.1/4 inches and that also measure the degree of collapse of the fittings for the spiral hoses measuring 1/4 inch to 1.1/4 inches; (on request, the


buffers for the 1.1/2-inch and 2-inch connections can be obtained)

Notice

The data included in the pressing dimensions tables is based on findings obtained from practical test series. Deviations in the inner and outer diameter of hoses within the tolerance fields are permitted. This may result in corrections to pressing dimensions being required. The procedure for checking and correcting pressing dimensions for embedding described and illustrated below only applies to fittings that require nipple constriction as a test criterion according to the information in the pressing dimensions table (see pressing dimensions table).