For detailed information, other images and documents, please select individual articles from the following table.
LM acidic hygienic plant cleaner
Intensive foaming liquid cleaning concentrate for production areas and slaughter premises, milking parlours and wine press plants and all food processing and production surfaces and equipment.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Special blend of surfactants for effective cleaning
- Ideal for production areas and slaughter premises and milking parlours, as well as wine press plants and all food processing surfaces and equipment that can be cleaned with wet/acidic cleaning agents
- Dissolves persistent dirt such as faeces, blood, protein, fats and other typical organic substances as well as rust, limescale and urine scale deposits
- Reduces cleaning time; perfect shine and perfect cleaning results
- Easier to apply with foam gun
Gentle on materials and surfaces
Does not attack stainless steel, aluminium, painted metal, plastic and rubber.
High yield
Makes work easier and minimises costs
Solvent and silicone-free
Can be used with oil separators; fast-separating in accordance with DIN 1999
Biodegradable and non-toxic application solution
We recommend alternating between acidic LM and alkaline LM!
See https://www.bmk.gv.at/themen/klima_umwelt/chemiepolitik/recht/eu_vo/ausgangsstoffe-explosiv.html
Is applied to the surfaces to be cleaned either pure with foam gun or pre-diluted at 1% to 10% with spray lance or high-pressure cleaner. Hot water promotes cleaning and shortens the time needed for the product to take effect. Depending on the degree of soiling and dilution, let it take effect briefly (approx. 5–30 min.). Do not allow the cleaner to dry; do not apply in direct sunlight. Then thoroughly rinse dirt and cleaning agent residues with a strong water jet.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!