For detailed information, other images and documents, please select individual articles from the following table.
LM alkaline hygienic plant cleaner
Intensive foam liquid cleaning concentrate for production areas and slaughter premises, milking parlours and wine press plants and all food processing and production surfaces and equipment.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Special blend of surfactants for effective cleaning
- Ideal for production areas, slaughter premises and milking parlours, as well as wine press plants and all food processing surfaces and equipment that can be cleaned with wet cleaning agents
- Independently dissolves tough dirt such as faeces, urine, blood, egg, grease and other typical organic substances
- Removes encrusted dirt
- Reduces cleaning time; perfect shine and perfect cleaning results
- Easier to apply with foam gun
Gentle on materials and surfaces
Does not attack stainless steel, aluminium, painted metal, plastic and rubber.
High yield
Solvent- and silicone-free
Can be used with oil separators; fast-separating in accordance with DIN 1999
Non-toxic when applied and biodegradable
Applied to the surfaces to be cleaned either pure with foam gun or pre-diluted at 1% to 10% with spray lance or high-pressure cleaner. The cleaner can be used with cold or warm water; warm water generally promotes the cleaning effect and shortens the time needed for the cleaner to take effect. Depending on the degree of soiling and dilution, let it take effect briefly (approx. 5–30 min.). Do not allow the cleaner to dry; do not apply in direct sunlight. Then rinse dirt and detergent residue thoroughly using a strong water jet.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!