Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Hexagon nut with clamping piece (non-metal insert) fine thread ISO 10512, steel 8, zinc-plated, blue passivated (A2K)
Hexagon nut with clamping piece (non-metal insert) fine thread ISO 10512, steel 8, zinc-plated, blue passivated (A2K) - 1
Hexagon nut with clamping piece (non-metal insert) fine thread ISO 10512, steel 8, zinc-plated, blue passivated (A2K) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon nut with clamping piece (non-metal insert) fine thread ISO 10512, steel 8, zinc-plated, blue passivated (A2K)

See product details

Available in 6 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

Notice

ISO 10512 replaces DIN 982 | There is some limited similarity | Thread M18×2, M18×1.5, M20×2, M22×2, M22×1.5, M27×2, M33×2 and M39×3 removed | Nut height changed | Width across flats changed for thread M10, M12 and M14 to 16, 18 and 21 mm | Standard thread included in ISO 7040 | Strength class 5 and 12 removed | ISO 10512 applies to the strength classes 6, 8, 10.