Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Countersunk head screw with hexagon socket, full thread ISO 10642, plain A2 stainless steel with full thread
Countersunk head screw with hexagon socket, full thread ISO 10642, plain A2 stainless steel with full thread - 1
Countersunk head screw with hexagon socket, full thread ISO 10642, plain A2 stainless steel with full thread - 2
Countersunk head screw with hexagon socket, full thread ISO 10642, plain A2 stainless steel with full thread - 3

For detailed information, other images and documents, please select individual articles from the following table.

Countersunk head screw with hexagon socket, full thread ISO 10642, plain A2 stainless steel with full thread

See product details

Available in 3 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

Notice

ISO 10642 replaces DIN 7991 | There is some limited similarity (some head heights and head diameters have been changed | nominal Ø M18, M22, M24 are omitted | Stainless steels removed | strength classes 10.9 and 12.9 added).



These screws can only be subjected to limited loads due to their head geometry, see DIN EN ISO 3506-1