Hexagon head bolt With shank, structural bolting assembly, DIN EN 15048-1
Hexagon head bolt With shank, structural bolting assembly, DIN EN 15048-1 - 1
Hexagon head bolt With shank, structural bolting assembly, DIN EN 15048-1 - 2
Hexagon head bolt With shank, structural bolting assembly, DIN EN 15048-1 - 3

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon head bolt With shank, structural bolting assembly, DIN EN 15048-1

ISO 4014, steel 8.8 galvanised, with nut ISO 7042

See product details

Available in 12 versions
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
  • Non-preloaded structural bolting assemblies for metal construction

  • Steel strength class 8.8 or 8 galvanised

  • Hexagon head bolt with shank in accordance with DIN EN ISO 4014 and hexagon nut with clamping piece in accordance with DIN EN ISO 7042 (protection against loss)
Notice
  • The use of fittings comprising galvanised components is only intended for dry interior environments. They must not be placed in areas where corrosion on fittings may occur and progress unnoticed, such as in inaccessible or closed areas where condensation can occur

  • DIBt National technical approval Z-14.4-758 only regulates use in shelving construction

  • Due to batch traceability, these articles can only be purchased from and stored directly by the manufacturer and are therefore excluded from exchange or return!


Hot-dip galvanised SB fittings are suitable for use in steel constructions in line with EC3 and DIN EN 1090-2


  • Hexagon head bolt with thread up to head in line with DIN EN 4017 with hexagon nut in line with DIN EN ISO 4032, strength class 8.8U/8, hot-dip galvanised: Art. no. 00595...

  • Hexagon head bolt with thread up to head in line with DIN EN 4014 with hexagon nut in line with DIN EN ISO 4032, strength class 8.8U/8, hot-dip galvanised: Art. no. 00594...

Controlled construction product