Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Hexagonal bolt with shank ISO 4014, plain A2-50 and A2-70 stainless steel
Hexagonal bolt with shank ISO 4014, plain A2-50 and A2-70 stainless steel - 1
Hexagonal bolt with shank ISO 4014, plain A2-50 and A2-70 stainless steel - 2
Hexagonal bolt with shank ISO 4014, plain A2-50 and A2-70 stainless steel - 3

For detailed information, other images and documents, please select individual articles from the following table.

Hexagonal bolt with shank ISO 4014, plain A2-50 and A2-70 stainless steel

See product details

Available in 240 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

Notice

ISO 4014 replaces DIN 931 | Standards are equivalent | Nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22. A2-70 strength up to and including nominal size M24 | Above nominal size M27 strength of at least A2-50