Hexagon head bolt With thread up to head, structural bolting assembly, DIN EN 15048-1
Hexagon head bolt With thread up to head, structural bolting assembly, DIN EN 15048-1 - 1
Hexagon head bolt With thread up to head, structural bolting assembly, DIN EN 15048-1 - 2
Hexagon head bolt With thread up to head, structural bolting assembly, DIN EN 15048-1 - 3

Izaberite pojedinačne artikle u tabeli ispod da biste dobili detaljne informacije, više slika i dokumente.

Hexagon head bolt With thread up to head, structural bolting assembly, DIN EN 15048-1

ISO 4017, steel 8.8 galvanised, with nut ISO 7042

Pročitajte opis artikla

21 verzije/a je dostupno