Hexagonal bolt with thread up to the head
Hexagonal bolt with thread up to the head - 1
Hexagonal bolt with thread up to the head - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagonal bolt with thread up to the head

ISO 4017, galvanised steel 8.8 thick-film passivated (VZD)

See product details

Available in 208 versions
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
Connection elements with galvanised chromium (VI)-free zinc thick-film passivation (VZD) offer a future-proof alternative to surfaces containing chromium (VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.



Overview of advantages:



  • Chromium (VI)-free alternative to A2C or A3C

  • Thermal capacity up to 120°C

  • Even coat distribution
Notice

ISO 4017 replaces DIN 933 | There is some similarity | Nominal size extended | Width across flats for M10, M12, M14 and M22 changed.