Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Set screws assortment 540 pcs in system case 4.4.1
Set screws assortment 540 pcs in system case 4.4.1 - 1
Set screws assortment 540 pcs in system case 4.4.1 - 2
Set screws assortment 540 pcs in system case 4.4.1 - 3
Set screws assortment 540 pcs in system case 4.4.1 - 4

For detailed information, other images and documents, please select individual articles from the following table.

Set screws assortment 540 pcs in system case 4.4.1

Plain steel 45H

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • Set screws M5, M6 and M8

  • DIN EN ISO 4026 with hexagon socket and truncated cone (previously DIN 913)

  • DIN EN ISO 4027 with hexagon socket and flattened tip (previously DIN 914)

  • DIN EN ISO 4028 with hexagon socket and pin (previously DIN 915)
Notice

Hardness class 45H corresponds to a hardness of 450 HV



Steel set screws are intended for use under compressive stress only (see also DIN EN ISO 898-5). Typical uses include clamping in an adjusting ring or applying pressure to a counterpart. Steel set screws are therefore extremely hard in order to ensure torsional strength in the hexagon socket during tightening/loosening.