Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Hexagon nut ISO 4032, silver zinc-nickel plated 6 steel (ZNSHR)
Hexagon nut ISO 4032, silver zinc-nickel plated 6 steel (ZNSHR) - 1
Hexagon nut ISO 4032, silver zinc-nickel plated 6 steel (ZNSHR) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon nut ISO 4032, silver zinc-nickel plated 6 steel (ZNSHR)

See product details

Available in 4 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

Fasteners with a zinc-plated chromium (VI)-free zinc-nickel coating are suitable for applications with a high risk of corrosion. The coating comprises a zinc-nickel alloy layer and a sealing coat (top coat with integrated lubricating particles).



Overview of advantages:



  • Corrosion resistance of up to 720 hours against base metal corrosion in accordance with DIN EN ISO 9227 NSS

  • Adjusted friction coefficient range from 0.12-0.18 μ due to top coat with integrated lubricating particles

  • Thermal capacity up to 120°C

  • Even coating distribution

  • Functional and decorative
Notice

ISO 4032 replaces DIN 934 | There is no similarity | Nominal diameter changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | Only for standard thread | Fine thread moved to ISO 8673.