For detailed information, other images and documents, please select individual articles from the following table.
Countersunk slotted head screw, Z ISO 7046-2, A2-70 stainless steel, plain
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
ISO 7046-2 replaces DIN 965 | There is some limited similarity | some head heights and head diameters changed | thread lengths changed | penetration depths of recessed heads changed | strength class 5.8 and A4-70 removed | screws of strength class 4.8 are included in ISO 7046-1.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!