Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Washer ISO 7089 steel, 300 HV, zinc-nickel plated, black
Washer ISO 7089 steel, 300 HV, zinc-nickel plated, black - 1
Washer ISO 7089 steel, 300 HV, zinc-nickel plated, black - 2

For detailed information, other images and documents, please select individual articles from the following table.

Washer ISO 7089 steel, 300 HV, zinc-nickel plated, black

See product details

Available in 2 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

Washers with a zinc-plated chromium (VI)-free zinc-nickel black coating (ZNBH) are suitable for applications with a high risk of corrosion. They are the perfect visual and functional addition to the screws and nuts in the programme that have a zinc-nickel black (ZNBHL) surface.



Corrosion resistance:



  • Washers for ≥ M2–360h*

  • Washers for ≥ M4–480h*

  • Washers for ≥ M10–720h*


  • *No base metal corrosion at points without thread in salt spray mist testing according to DIN EN ISO 9227 NSS


Overview of advantages:



  • Corrosion resistance of up to 720 hours against base metal corrosion in accordance with DIN EN ISO 9227 NSS

  • Chromium(VI)-free

  • Thermal capacity up to 120°C

  • Even coating distribution

  • Functional and decorative