Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Cheese head screw with hexagon socket head and shoulder ISO 7379, steel 12.9, plain, tolerance h8
Cheese head screw with hexagon socket head and shoulder ISO 7379, steel 12.9, plain, tolerance h8 - 1
Cheese head screw with hexagon socket head and shoulder ISO 7379, steel 12.9, plain, tolerance h8 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Cheese head screw with hexagon socket head and shoulder ISO 7379, steel 12.9, plain, tolerance h8

See product details

Available in 51 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • Shoulder screws are often used where screw connections are expected to absorb lateral forces or where the position of the workpieces in relation to one another needs to be safeguarded

  • Shaft with tolerance class h8
Notice

The shoulder shank diameter differs from ISO 7379 for the following thread diameters:


  • M5 = shank diameter 6 mm

  • M10 = shank diameter 12 mm

  • M20 = shank diameter 24 mm


Due to the geometry, these screws can only be loaded to a limited extent in the pull-out test according to ISO 898-1 and are marked with a 0 in front of the actual strength class.