Fitting ISO 7380-2/7042, zinc-plated steel 08.8/8, with certificate of compliance for rack construction

For detailed information, other images and documents, please select individual articles from the following table.

Fitting ISO 7380-2/7042, zinc-plated steel 08.8/8, with certificate of compliance for rack construction

See product details

Available in 1 version
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
  • Fitting for connecting steel components as part of shelving construction with general technical approval

  • Steel strength class 08.8 or 8 zinc-plated

  • Suitable for use in shear bolt connections

  • Screw with flattened half-round head and collar complies with DIN EN ISO 7380-2 and hexagon nut with clamping piece complies with DIN EN ISO 7042
Notice

General technical approval Z-14.4-758 only regulates use in shelving construction.



Due to batch traceability, these articles can only be purchased from and stored directly by the manufacturer and are therefore excluded from exchange or return!

Regulated construction product with certificate of compliance (general technical approval Z-14.4-758).