Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Hexagon nut, low profile with fine thread ISO 8675, A2/035 stainless steel
Hexagon nut, low profile with fine thread ISO 8675, A2/035 stainless steel - 1
Hexagon nut, low profile with fine thread ISO 8675, A2/035 stainless steel - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon nut, low profile with fine thread ISO 8675, A2/035 stainless steel

See product details

Available in 6 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

Notice

ISO 8675 replaces DIN 439 with fine thread | There is some similarity | Concrete compressive strength for stainless steels changed from 50 to 025 and from 70 to 035 | Width across flats changed for M10, M12, M14, M22 | Nominal dia. M1.8 removed | Standard thread has been included in ISO 4035 | ISO 8675 only contains fine thread.