Hexagon head bolt, with thread to head and fine thread
Hexagon head bolt, with thread to head and fine thread - 1
Hexagon head bolt, with thread to head and fine thread - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon head bolt, with thread to head and fine thread

ISO 8676, zinc-plated steel 8.8 thick-film passivated (VZD)

See product details

Available in 1 version
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
Fasteners with zinc-plated chromium(VI)-free zinc thick-film passivation (VZD) offer a future-proof alternative to surfaces containing chromium(VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.




Overview of advantages:




  • Chrome(VI)-free alternative to A2C or A3C

  • Thermal capacity up to 120°C

  • Even coating distribution
Notice

ISO 8676 replaces DIN 961 | There is some similarity | Nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22.