Hexagon head bolt with shank and fine thread ISO 8765, steel 8.8, zinc flake, silver (ZFSHL)
Hexagon head bolt with shank and fine thread ISO 8765, steel 8.8, zinc flake, silver (ZFSHL) - 1
Hexagon head bolt with shank and fine thread ISO 8765, steel 8.8, zinc flake, silver (ZFSHL) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon head bolt with shank and fine thread ISO 8765, steel 8.8, zinc flake, silver (ZFSHL)

See product details

Available in 1 version
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
Zinc-flake coatings are chrome-(VI)-free corrosion protection coatings for commercial vehicle assembly, construction machinery, agricultural vehicles and equipment, and all other areas that have corrosion protection requirements at vehicle construction level.



Corrosion resistance for ZFSHL is:


  • Diameter ≥ M6 - 480h*

  • Diameter ≥ M10 - 720h*


  • * Guideline values: No base metal corrosion at points without thread in salt spray mist testing according to DIN EN ISO 9227 NSS.


  • The designation ZFSHL refers to the following corrosion coating:


    • Zinc-flake coating, with top coat, silver colour, with friction value adjusted lubrication.

    • Adjusted friction coefficient range from 0.09μ – 0.14μ due to top coat with integrated lubricating particles

    Notice

    ISO 8765 replaces DIN 960 | There is some similarity | Nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22.