The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Indexable insert cermet VNMG (finishing)
Ideal for small infeeds and feeds in steel (ISO P)
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Excellent chip control
- High service life thanks to three-dimensional chip breakers
- Low cutting resistance and high stiffness of the cutting edge
Compared with carbide, cermet as a cutting material has a better wear resistance and a lower propensity for the development of built-up edges in tough materials. Its self-sharpening wear pattern keeps cutting forces low even after long cutting times. In finishing operations, this prolongs the service life and enables the greatest possible dimensional stability and glossy surfaces.
Longitudinal turning, facing and copying rotation for moderate infeed
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!