For detailed information, other images and documents, please select individual articles from the following table.
Percussion drill SB 16-E
Ideal for impact-free drilling with diamond dry core bits.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
High torque
Extremely powerful motor
Can be switched while running down and at a standstill
Synchronised 2-speed gearbox
Individual holding position
Additional handle with 360° rotation
User safety
Safety coupling cuts the drive in the event of impact
Continuously variable speed control
Integrated into the switch
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!