For detailed information, other images and documents, please select individual articles from the following table.
3-in-1 assortment with DUO-S impact drill bits with straight shank, bits and bit holder, 19 pieces
High-performance impact drill bits, ready to hand in the ORSY system case, with the characteristics of hammer drill bits
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Precise spot drilling
- Excellent centring properties of centring tip
Hammer-resistant, extremely robust and for the toughest applications
- State-of-the-art vacuum hardening
- High-strength tungsten carbide tip
- Optimum high-vacuum soldering, heat-resistant up to 1,100 °C
- Specially heat-treated clamping shank
- High-strength drill bit body, same shaft material as hammer drill bits
- Suitable for rotary and impact drilling due to the special tungsten carbide tip geometry
Tested and approved
- PGM tested for drilling holes for anchor connections subject to approval
Fast drilling progress
- Aggressively ground tungsten carbide plate
- Multi-spiral, large-volume feed helix
Includes bits and bit holder
- Equipped bit bar with RW, PZ and hexagon socket drives
ORSY system cassette
- Designed for equipping another bit bar
- For easy handling, the cassette can also be closed with bits in the bit holder
- Stackable, optimised joint and easy to open
Available exclusively from Würth
- Impact drilling in concrete, masonry, sand-lime brick and natural stone
- Also for rotary drilling in ceramic and marble. Suitable for use in impact drills and rotary drills, as well as in hammer drills with a drill chuck adapter
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!