Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Universal impact socket, 1/2 inch
Universal impact socket, 1/2 inch - 1
Universal impact socket, 1/2 inch - 2

For detailed information, other images and documents, please select individual articles from the following table.

Universal impact socket, 1/2 inch

For loosening and tightening defective and/or rounded unprofiled screw connections with innovative new gripping edge profile

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • Non-slip gripping of defective and rounded screw connections is made possible by surface contact, in contrast to the standard point contacts normally available on the market

  • Screws and nuts remain reusable

  • Can also be used for intact screw connections

  • Especially durable thanks to high-quality material (CrMo)

  • For impact wrench with 1/2 inch drive

  • Additionally with 22 mm hexagon drive for confined spaces and for use as a pass-through socket

  • For hexagon, octagon, bi-hex and external TX screw connections

  • With through-bore, making it suitable for stud bolts and shock absorber fittings

  • No warm-up phase for use in thin screw heads for higher loosening torque