Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Roller with fixed holder
Roller with fixed holder - 1
Roller with fixed holder - 2

For detailed information, other images and documents, please select individual articles from the following table.

Roller with fixed holder

Polyamide, polypropylene tyres with steel housing

See product details

Available in 5 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • Robust roller bearing hub

  • Polypropylene wheels, ∅ 80 mm–125 mm

  • Polyamide wheels, ∅ 160 mm–200 mm

  • Polypropylene hardness: 65 Shore D

  • Polyamide hardness: 75 Shore D

  • Low roll resistance

  • Housing made of electrolytically galvanised sheet steel

  • Application temperature for polypropylene: -20° to +60°C

  • Application temperature for polyamide: -40° to +80°C

  • Steering rollers with trailing total lock

  • Bright galvanised, blue passivated