For detailed information, other images and documents, please select individual articles from the following table.
Roller with rotating holder and locking brake
Polyamide, polypropylene tyres with steel housing
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Robust roller bearing hub
- Polypropylene wheels, ∅ 80 mm–125 mm
- Polyamide wheels, ∅ 160 mm–200 mm
- Polypropylene hardness: 65 Shore D
- Polyamide hardness: 75 Shore D
- Low roll resistance
- Housing made of electrolytically galvanised sheet steel
- Application temperature for polypropylene: -20° to +60°C
- Application temperature for polyamide: -40° to +80°C
- Pivot bearing with double ball collar
- Steering rollers with trailing total lock
- Bright galvanised, blue passivated
Solid polypropylene and polyamide wheels for a high load-bearing capacity, low roll and swivel resistance, virtually no abrasion and high resistance to a wide range of chemicals — ideal characteristics making these the first choice for floors subject to heavy loads. Numerous applications ranging from transport trolleys for industry, trade and workshops and transport pallets for food and laundry logistics, through to plant construction and mechanical engineering applications.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!