Wheels with rotating holder
Wheels with rotating holder - 1
Wheels with rotating holder - 2

For detailed information, other images and documents, please select individual articles from the following table.

Wheels with rotating holder

Polyamide, polypropylene tyres with steel housing

See product details

Available in 4 versions
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
  • Robust roller bearing hub

  • Polypropylene wheels, ∅ 80 mm–125 mm

  • Polyamide wheels, ∅ 160 mm–200 mm

  • Polypropylene hardness: 65 Shore D

  • Polyamide hardness: 75 Shore D

  • Low roll resistance

  • Housing made of electrolytically galvanised sheet steel

  • Application temperature for polypropylene: -20° to +60°C

  • Application temperature for polyamide: -40° to +80°C

  • Pivot bearing with double ball collar

  • Bright galvanised, blue passivated