Cleaner Industry Clean
Cleaner Industry Clean - 1
Cleaner Industry Clean - 2
Cleaner Industry Clean - 3
Cleaner Industry Clean - 4

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Cleaner Industry Clean

High-quality special cleaner for removing adhesive tape residue, labels and film stickers as well as stubborn dirt. NSF-certified.

  • Colour: Transparent
  • Chemical basis: Special benzine with D-limonene
  • Smell/fragrance: Characteristic
  • Density: 0.74 g/cm³
  • Min. flashing point: 10 °C
  • Hazard class (German Ordinance on Combustible Liquids): AI
  • Shelf life from production/conditions: 24 Month / below 25°C
  • AOX-free: Yes
  • Silicone-free: Yes

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Contents Colour Chemical basis Smell/fragrance Quantity PU
price/PU
0893140
500 ml Transparent Special benzine with D-limonene Characteristic
089314005
5 l Transparent Special benzine with D-limonene Characteristic
1 pcs
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
Effective


  • Easy removal of adhesive residues, labels and adhesive tapes

  • Stubborn dirt such as wax, rubber abrasion, silicone residues, permanent marker, oil and grease are loosened


Gentle on materials, delicate surfaces such as aluminium, brass and stainless steel are not attacked.



User-friendly


  • No unpleasant odours for users and the environment.

  • Fast and effective cleaning.


Acetone-, silicone- and AOX-free

Notice

Prior to treatment, check rubber and plastic parts for compatibility in an invisible location. Paints may be attacked.

NSF registered, class K3, reg. no. 149620, 149621

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.