Potrebna su samo tri koraka da biste se registrovali i koristili sve funkcije koje nudi onlajn prodavnica.
Prodaja samo za pravna lica
QR kôd više ne važi. Kliknite na dugme u nastavku da biste ga ponovo aktivirali.
Exklusiv für Gewerbetreibende
Service-Hotline +43 50 8242 0
Kauf auf Rechnung
Schnelle Lieferung
Über 60.000 Produkte
Sortiranje
The all-rounder for concrete, masonry and post-installed rebar connections
Base mortar for masonry and uncracked concrete
For fixing lightweight components, repairing and filling damaged or excessively large drill holes, or as a repair compound for wood material
Fast curing composite mortar for the injection systems W-VIZ (concrete) and W-VIZ dynamic (fatigue-related influences)
The winter mortar (installation down to -20°C possible), for concrete and masonry
High-performance mortar for concrete and post-installed rebar connections