For detailed information, other images and documents, please select individual articles from the following table.
Injector cleaning and cutting tool set 27 pieces
For the professional cleaning and reworking of the injector shaft before inserting the new injector.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Effectively removes impurities such as carbon deposits and rust
- Optimal guiding of milling heads with the adjustable milling tool base device
- Clean wear pattern without chatter marks thanks to the tungsten carbide milling cutter with a high number of blades
- Machining of all contact surfaces such as nozzle bore, sealing seat and injector shaft
Scope of delivery
- 1 x milling tool base device with spring, cone and clamping ring
- 1 x self-centring cone dia. 17.8-20.6 mm
- 1 x self-centring cone dia. 15.0-17.0 mm
- 1 x injector sealing seat milling cutter dia. 15/17 mm, 180°
- 1 x injector sealing seat milling cutter dia. 17/21 mm, 120°
- 1 x injector sealing seat milling cutter dia. 17 mm, 180°
- 1 x milling tool cleaning brush
- 1 x grease for milling heads
- 4 x shaft cleaning brush, brass, dia. 18/19/21/24 mm
- 4 x shaft cleaning brush, nylon, dia. 18/19/21/24 mm
- 1 x sealing seat cleaning brush, silicone/nylon, dia. 15 mm
- 1 x sealing seat cleaning brush, silicone/nylon, dia. 20 mm
- 4 x locking sleeves for nozzle bore
- 1 x locking sleeve insert rod
- 1 x special bit holder, flexible with 1/4 inch mount
- 2 x hole brushes, brass, 300 x 100 x 7 mm
- 1 x cleaning cotton bud set, 10 pieces
- 1 x Würth EX injector
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!