For detailed information, other images and documents, please select individual articles from the following table.
TUNAP 974 Injector Direct Protection
974 Injector Direct Protection provides effective protection against fuel-related deposits on injectors using a protective film which works at the molecular level. This keeps the injectors properly protected while fuel consumption and emissions remain low.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Effective protection against fuel-related deposits
- Molecularly active protective film delays recontamination
- Antioxidants delay the chemical ageing of the fuel
- Improves combustion, therefore reducing fine dust emissions (Euro 6)
- State-of-the-art packaging technology for simple and efficient one-step application
- Use after 979 Injector Direct Cleaner or 937 Injector Intensive Cleaner
- Regular application for the best protection
- Once poured into the fuel tank, fuel remains demonstrably within the specifications of fuel standard DIN EN 228
- Suitable for all (ethanol) petrol mixtures
- For all intake-manifold and direct-injection petrol engines
- To ensure fuel quality
- Suitable for all (ethanol) petrol blends
Simply pour it into the fuel tank.
200 ml: Sufficient for up to 80 l of fuel (min. 10 l of fuel)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!