For detailed information, other images and documents, please select individual articles from the following table.
Injector direct protection
Provides effective protection against fuel-related deposits on injectors thanks to innovative ROA² technology that forms a molecular-active protective film. Minimises fuel consumption and keeps emissions values low. Adding the product to the fuel tank is proven to keep the fuel in line with the DIN EN 590 fuel standard.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Independently tested for effectiveness by TÜV
- Provides effective protection against fuel-related deposits
- Molecularly active protective film delays recontamination
- Maintains fuel consumption and exhaust gas values regarding fuel-related pollution at the same level as new cars
- Improves ignition properties by elevating the cetane number into the safe range and reduces fuel-related knocking
- Antioxidants delay the chemical ageing of the fuel
- Simple and efficient one-step application thanks to state-of-the-art packaging technology
- Suitable for use by end customers
- Suitable for all (bio) diesel mixtures.
- For all common-rail and pump-nozzle systems.
- For ensuring fuel quality.
- For regular protection (recommended every 5000 km) after using 989 Injector Direct Cleaner or 938 Injector Intensive Cleaner.
Add to the fuel tank. Use the filler neck to do so. Sufficient for up to 80 l of fuel
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!