Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Injectors disassembly set, mechanical 37 pieces
Injectors disassembly set, mechanical 37 pieces - 1
Injectors disassembly set, mechanical 37 pieces - 2
Injectors disassembly set, mechanical 37 pieces - 3
Injectors disassembly set, mechanical 37 pieces - 4
Injectors disassembly set, mechanical 37 pieces - 5
Injectors disassembly set, mechanical 37 pieces - 6
Injectors disassembly set, mechanical 37 pieces - 7
Injectors disassembly set, mechanical 37 pieces - 8
Injectors disassembly set, mechanical 37 pieces - 9
Injectors disassembly set, mechanical 37 pieces - 10
Injectors disassembly set, mechanical 37 pieces - 11
Injectors disassembly set, mechanical 37 pieces - 12
Injectors disassembly set, mechanical 37 pieces - 13
Injectors disassembly set, mechanical 37 pieces - 14
Injectors disassembly set, mechanical 37 pieces - 15
Injectors disassembly set, mechanical 37 pieces - 16
Injectors disassembly set, mechanical 37 pieces - 17
Injectors disassembly set, mechanical 37 pieces - 18
Injectors disassembly set, mechanical 37 pieces - 19
Injectors disassembly set, mechanical 37 pieces - 20
Injectors disassembly set, mechanical 37 pieces - 21

For detailed information, other images and documents, please select individual articles from the following table.

Injectors disassembly set, mechanical 37 pieces

Universal injector removal system for particularly jammed injectors

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • Disassembling particularly heavily coked or rusted injectors

  • The height of the support feet can be adjusted, so the bridge can be positioned exactly at a 90° angle to the injector, even when the support points are at different heights on the cylinder head

  • Ideal for engines with 2 injectors that must be pulled simultaneously, since they are attached with only one double adjustable clamp, as in vehicles by Mercedes, Opel/Vauxhall, Fiat etc.

  • The injection nozzles can be partially dismantled using the 2 socket wrenches included in the set in order to attach the corresponding puller adapters from the set directly in the injector

  • The required tensile force is applied mechanically using a spindle/pressure bearing and nut


Scope of delivery


  • 1x short bridge, 360 mm

  • 2x crossbars

  • 2x M18x1.5 feed shafts, length 220 mm

  • 2x M18x1.5/M18x1.5 connection adapters

  • 1x pressure bearing

  • 1x pressure nut

  • 3x support feet/bridge connection elements

  • 4x support feet, top section

  • 4x support feet, middle section

  • 4x support feet, base

  • 2x crossbars/bridge connection elements

  • 2x Bosch M17x1/M27x1 adapters

  • 2x Siemens M14x1/M25x1 adapters

  • 2x Siemens M27x1 adapters

  • 1x Piezo M14x1.5 adapter

  • 1x Bosch SW10 socket with bore

  • 1x Siemens 4-PIN socket

  • 1x thread compound