Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Injector removal tool set, Ford 2.0 EcoBlue 19 pieces
Injector removal tool set, Ford 2.0 EcoBlue 19 pieces - 1
Injector removal tool set, Ford 2.0 EcoBlue 19 pieces - 2
Injector removal tool set, Ford 2.0 EcoBlue 19 pieces - 3
Injector removal tool set, Ford 2.0 EcoBlue 19 pieces - 4
Injector removal tool set, Ford 2.0 EcoBlue 19 pieces - 5
Injector removal tool set, Ford 2.0 EcoBlue 19 pieces - 6
Injector removal tool set, Ford 2.0 EcoBlue 19 pieces - 7
Injector removal tool set, Ford 2.0 EcoBlue 19 pieces - 8

For detailed information, other images and documents, please select individual articles from the following table.

Injector removal tool set, Ford 2.0 EcoBlue 19 pieces

Special tool set for loosening and removing stuck injectors on the vehicle

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

Several options for removing the injector


  • Pull out the complete injector using a fork extractor. This means that no partial disassembly is necessary.

  • Pull out the torn-off injector using the feed shaft.

  • For particularly tight injectors, this does not apply to use in conjunction with the fork extractor, we recommend the use of our hollow piston mechadraulics cylinders of 12 tons.


Scope of delivery


  • 1 x crossbeam

  • 2 x support foot

  • 1 x pressure bearing

  • 1 x pressure nut

  • 1 x feed shaft M18x1.5, with plastic insert

  • 1 x feed shaft M18x1.5

  • 1 x feed shaft M18x1.5/M16x1.5

  • 1 x connection adapter IT M18x1.5/M18x1.5

  • 1 x injector fork extractor, mount M18x1.5

  • 1 x handle for injection line connection

  • 1 x mount for screw tap M16x1.5

  • 1 x screw tap M16x1.5

  • 1 x extractor for nozzle insert

  • 1 x pick-up magnet

  • 2 x Allen key