Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

ISO insert holder with D clamping system for CN indexable inserts

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

ISO insert holder with D clamping system for CN indexable inserts

For internal machining with CN indexable inserts

See product details

Available in 10 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

Robust holder with double clamping system (ISO D)


  • Outstanding precision in machining even in difficult machining conditions thanks to the specially designed clamp

  • Simple operation with only one clamping screw


Available with the following shank type


Made of steel with internal cooling (ISO A)

Notice

Steel: Recommended projection length up to 4xD